Motion
1240SC
Combination Wrench - Imperial, Chrome, 1-1/4 in Box End Wrench Size, 1-1/4 in Open End Wrench Size, 17 in
MI ITEM #02683550
MFR #1240SC
Price$69.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Chrome, 1-1/4 in Box End Wrench Size, 1-1/4 in Open End Wrench Size, 17 in
MI ITEM #02683550
MFR #1240SC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$69.44/each

Specifications

Dimensions

  • Box End Head Thickness
    3/4 in
  • Box End Head Width
    1-13/16 in
  • Box End Wrench Size  
    1-1/4 in
  • Head Angle
    Offset
  • Open End Head Thickness
    9/16 in
  • Open End Head Width
    2-21/32 in
  • Open End Wrench Size  
    1-1/4 in
  • Overall Length  
    17 in
  • Weight
    2.58 lbs

Details

  • Finish Coating
    Chrome
  • Measurement System
    Imperial
  • Socket Shape
    12 PT
  • UPC_NO
    662459900722

Overview

Mfr description
1240SC COMB WRENCH, 12-PT, 1-1/4
  • Open end has specially designed grooves that direct wrench force away from fastener corners
  • Box opening design allows application of higher torque without rounding or deforming hex fastener points
  • No contact is made at the corners—instead, wrenching forces are placed on the flat surfaces behind the points
  • May be used on all common hex (6 point) fasteners with considerable advantage over conventional box end wrenches to increase both hand tool flexibility and economy
  • Box and open end openings are identical
  • Meets or exceeds aerospace specification AS 954 for 12 point fasteners (as defined by AS 870) to provide accurate torque/tension relationship for precision application

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought