Motion
1248B
Combination Wrench - Imperial, Black Industrial, 1-1/2 in Box End Wrench Size, 1-1/2 in Open End Wrench Size, 20-1/32 in
MI ITEM #02683559
MFR #1248B
List Price$120.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Black Industrial, 1-1/2 in Box End Wrench Size, 1-1/2 in Open End Wrench Size, 20-1/32 in
MI ITEM #02683559
MFR #1248B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$120.19/each for your price

Overview

Mfr description
1248B COMB WRCH 12 PT 1-1/2 BLK

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset
  • Socket Shape
    12 PT
  • Box End Head Width
    2-3/16 in
  • Open End Head Width
    3-3/16 in
  • Box End Head Thickness
    7/8 in
  • Open End Head Thickness
    11/16 in
  • UPC_NO
    662459901170
  • Weight
    2.88 lbs
  • Finish Coating
    Black Industrial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought