Motion
PC-27
Punch & Chisel Set - 27 Piece Set , Contains Center, Long Taper, Pin, Prick, Solid Punches, Contains Cold Chisels, Includes Roll Pouch
Mi Item #02683567
MFR #PC-27
Price$401.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Punch & Chisel Set - 27 Piece Set , Contains Center, Long Taper, Pin, Prick, Solid Punches, Contains Cold Chisels, Includes Roll Pouch
Mi Item #02683567
MFR #PC-27

Mfr description
PC-27 27-PC PUNCH & CHISEL SET(ROLL)
  • Heavy-duty construction for strength and durability
  • Includes punch and chisel holder for safety
  • Includes: P-3 (Pin Punch 3⁄32”), P-4 (Pin Punch 1⁄8”), P-5 (Pin Punch 5⁄32”), P-6 (Pin Punch 3⁄16”), P-8 (Pin Punch 1⁄4”), P-10 (Pin Punch 5⁄16”), P-13 (Solid Punch 3⁄32”), P-14 (Solid Punch 1⁄8”), P-15 (Solid Punch 5⁄32”), P-16 (Solid Punch 3⁄16”), P-17 (Solid Punch 1⁄4”), P-25 (Long Taper Punch 5⁄32”), P-26 (Long Taper Punch 3⁄16”), P-28 (Long Taper Punch 1⁄4”), P-30 (Prick Punch), P-40 (Center Punch), P-42 (Center Punch), C-8 (Cold Chisel 1⁄4”), C-10 (Cold Chisel 5⁄16”), C-12 (Cold Chisel 3⁄8”), C-16 (Cold Chisel 1⁄2”), C-20 (Cold Chisel 5⁄8”), C-24 (Cold Chisel 3⁄4”), C-28 (Cold Chisel 7⁄8”), C-32 (Cold Chisel 1”), C-36 (Cold Chisel 1-1⁄8”), 28449 (Punch and Chisel Holder), Rolled Pouch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$401.38/each

Specifications

Details

  • Chisel Type
    Cold
  • Finish Coating
    Plain
  • Includes
    Roll Pouch
  • Number Of Pieces
    27
  • Punch Type
    Center, Long Taper, Pin, Prick, Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)