Motion
60-2NT OFFSET LINK

TSUBAKI (UST)
60-2NT OFFSET LINK

Offset Link - 60 / 3/4 in Pitch, Carbon Steel Material
MI ITEM #02683649
MFR #60-2NT OFFSET LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60-2NT OFFSET LINK

Offset Link - 60 / 3/4 in Pitch, Carbon Steel Material
MI ITEM #02683649
MFR #60-2NT OFFSET LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.087 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in
  • Weight
    0.15 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    60 / 3/4 in
  • Link Type
    Offset Link
  • Material
    Neptune
  • Number Of Strands Across
    2
  • Operating Temperature Range
    Maximum of +140 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    Neptune
  • UPC_NO
    097039001382

Overview

Mfr description
60-2 NEPTUNE OFFSET LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text