Motion
60-2 NEPTUNE RIV 10 FT

TSUBAKI (UST)
60-2 NEPTUNE RIV 10 FT

Roller Chain - Corrosion Resistant Series, 60 / 3/4 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02683650
MFR #60-2 NEPTUNE RIV 10 FT
Price$136.89/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60-2 NEPTUNE RIV 10 FT

Roller Chain - Corrosion Resistant Series, 60 / 3/4 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02683650
MFR #60-2 NEPTUNE RIV 10 FT

Mfr description
60-2 NEPTUNE RIV 10 FT
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.89/ft

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Pin Length
    1.9880 in, 50.50 mm
  • Pitch
    3/4 in
  • Plate Height
    0.713 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    2 lb
  • Weight per Foot
    2.04 lbs, 3.04 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    60-2
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Corrosion Resistant
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Nickel Plated
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    60-2NEPRB
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    160
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    Corrosion Resistant
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039001399
  • Working Load Capacity
    3370 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)