Motion
80-2 NEPTUNE CONN LINK

TSUBAKI (UST)
80-2 NEPTUNE CONN LINK

Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Steel Material, Neptune Finish
Mi Item #02683651
MFR #80-2 NEPTUNE CONN LINK
Price$50.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80-2 NEPTUNE CONN LINK

Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Steel Material, Neptune Finish
Mi Item #02683651
MFR #80-2 NEPTUNE CONN LINK

Mfr description
80-2 NEPTUNE CONN LINK (SPRING CLIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.94/each

Specifications

Dimensions

  • Chain Overall Width
    1.398 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.949 in
  • Link Plate Thickness
    0.1250 in, 3.18 mm
  • Pin Diameter
    0.224 in
  • Pin Length
    2.6570 in, 67.48 mm
  • Pitch
    1 in
  • Plate Height
    1.3150 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.6250 in, 15.88 mm
  • Weight
    0.02 lb
  • Weight per Foot
    3.54 lbs, 5.268 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Cottered
  • Chain Number
    80-2
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Corrosion Resistant
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Neptune
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    80-2 NEPTUNE CONN LINK
  • Material
    Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    40
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039419194
  • Working Load Capacity
    5620 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)