Motion
80-2 Offset Link

TSUBAKI (UST)
80-2 Offset Link

Offset Link - 80 / 1 in Pitch
MI ITEM #02683652
MFR #80-2 Offset Link
Your Price$123.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80-2 Offset Link

Offset Link - 80 / 1 in Pitch
MI ITEM #02683652
MFR #80-2 Offset Link

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$123.04/each(List $141.50)

Overview

Mfr description
80-2 NEPTUNE OFFSET LINK

Specifications

  • Chain Size & Pitch
    80 / 1 in
  • Link Type
    Offset Link
  • Material
    Neptune
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Pin Diameter
    0.234 in
  • Series
    2060
  • Standards Met
    ASME B29
  • UPC_NO
    097039167675
  • Weight
    0.09 lb
  • Chain Number & Pitch
    80 / 1 in
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Plate Thickness
    0.094 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text