Motion
C25 FLUKE SOFT CASE

FLUKE ELECTRONICS
C25 FLUKE SOFT CASE

681114 Case - For Use With: Fluke Digital Multimeters
Mi Item #02683666
MFR #C25 FLUKE SOFT CASE
Price$109.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLUKE ELECTRONICS
C25 FLUKE SOFT CASE

681114 Case - For Use With: Fluke Digital Multimeters
Mi Item #02683666
MFR #C25 FLUKE SOFT CASE

Mfr description
C25 (681114 ) SOFT CASE FOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.33/each

Specifications

Dimensions

  • Height
    2.9
  • Length
    6.5
  • Weight
    0.20 lbs, 0.2
  • Width
    8.1

Details

  • Accessory Type
    Case
  • For Use With
    Fluke Digital Multimeters
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)