Overview
Mfr description
SMPF7600TS5
- Includes a self-contained transmitter SMT and a receiver SMR to be used in thru beam mode, an SMP for diffuse proximity, SMRR for retro reflective and an SMPF for use with fiber optic cables
- Sensitivity adjustment via integral potentiometer with either cable or plug connection
- Control input in the SMT is intended to be used for disabling or enabling the transmitting power temporarily for test purpose or for multiplexing applications
- Complete series protected against reverse polarity of power supplies, control input and output signals
- Output is protected against short circuit and inductive loads
- Sensitivity adjustment via potentiometer
- Switch selectable light or dark function
- Power and output indicators
- High tolerance to hostile environments
- 10V to 30V DC supply voltage
- Test input
- Receivers max cycle rate: 250 Hz
- Switching function: NPN/PNP
- Output mode: NO/NC (Normally Open/Normally Closed)Operation mode and max sensing range:
- Thru beam: 0 M to 20 M
- Diffuse proximity: 0 cm to 50 cm
- Retro reflective: 0 M to 3 M
- Fiber: Dependent on fiber optic
Specifications
- Features & Benefits• Includes a self-contained transmitter SMT and a receiver SMR to be used in thru beam mode, an SMP for diffuse proximity, SMRR for retro reflective and an SMPF for use with fiber optic cables • Sensitivity adjustment via integral potentiometer with either cable or plug connection • Control input in the SMT is intended to be used for disabling or enabling the transmitting power temporarily for test purpose or for multiplexing applications • Complete series protected against reverse polarity of power supplies, control input and output signals • Output is protected against short circuit and inductive loads • Sensitivity adjustment via potentiometer • Switch selectable light or dark function • Power and output indicators • High tolerance to hostile environments • 10V to 30V DC supply voltage • Test input • Receivers max cycle rate: 250 Hz • Switching function: NPN/PNP • Output mode: NO/NC (Normally Open/Normally Closed)Operation mode and max sensing range: • Thru beam: 0 M to 20 M• Diffuse proximity: 0 cm to 50 cm• Retro reflective: 0 M to 3 M• Fiber: Dependent on fiber optic
- Product TypePhotoelectric Sensors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data