Motion
SMPF8800MG5
SpaceMaster™ SM 8000 Series Photoelectric Sensor—Switching Function: SCR
MI ITEM #02684177
MFR #SMPF8800MG5
List Price$452.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SpaceMaster™ SM 8000 Series Photoelectric Sensor—Switching Function: SCR
MI ITEM #02684177
MFR #SMPF8800MG5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$452.86/each for your price

Overview

Mfr description
SMPF8800MG5 PROXIMITY AC
  • Includes a self-contained transmitter SMT and a receiver SMR which are to be used in thru beam mode, an SMP for diffuse proximity, SMRR for retro reflective and an SMPF for use with fiber optic cables
  • Sensitivity adjustment via integral potentiometer with either cable or plug connection
  • Control input in the 10V–30V DC SMT is intended to be used for disabling or enabling the transmitting power temporarily for test purpose or for multiplexing applications
  • DC Series protected against reverse polarity of power supplies, control input and output signals
  • Output is protected against short circuit and inductive loads
  • Sensitivity adjustment via potentiometer
  • Switch selectable light or dark function
  • Power and output indicators
  • High tolerance to hostile environments
  • 10V–30V DC or 20V–250V AC supply voltage
  • Test input
  • Output Mode: NO/NC (Normally Open/Normally Closed)Operation mode and maximum sensing range:
  • Thru beam: 0 M to 20 M
  • Diffuse proximity: 0 cm to 50 cm
  • Retro reflective: 0 M to 3 M
  • Fiber: Dependent on fiber optic

Specifications

  • Features & Benefits
    • Includes a self-contained transmitter SMT and a receiver SMR which are to be used in thru beam mode, an SMP for diffuse proximity, SMRR for retro reflective and an SMPF for use with fiber optic cables • Sensitivity adjustment via integral potentiometer with either cable or plug connection • Control input in the 10V–30V DC SMT is intended to be used for disabling or enabling the transmitting power temporarily for test purpose or for multiplexing applications • DC Series protected against reverse polarity of power supplies, control input and output signals • Output is protected against short circuit and inductive loads • Sensitivity adjustment via potentiometer • Switch selectable light or dark function • Power and output indicators • High tolerance to hostile environments • 10V–30V DC or 20V–250V AC supply voltage • Test input • Output Mode: NO/NC (Normally Open/Normally Closed)Operation mode and maximum sensing range: • Thru beam: 0 M to 20 M• Diffuse proximity: 0 cm to 50 cm• Retro reflective: 0 M to 3 M• Fiber: Dependent on fiber optic
  • Product Type
    Photoelectric Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought