Motion
SMR4201MA5
SpaceMaster™ Photoeletric Sensor—SMR 4201 Series—Input Voltage: 10–30V DC
MI ITEM #02684218
MFR #SMR4201MA5
Your Price$329.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SpaceMaster™ Photoeletric Sensor—SMR 4201 Series—Input Voltage: 10–30V DC
MI ITEM #02684218
MFR #SMR4201MA5

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$329.43/each(List $378.85)

Overview

Mfr description
SMR4201MA5 RECEIVER
  • Operation mode and max sensing range: 1 M to 12 M thru beam
  • Cable or plug connection
  • Sensitivity adjustment via control input
  • Wide variety of housings
  • Power and output indicator
  • High tolerance to hostile environments
  • 10V DC to 30V DC supply voltage
  • Three-wire, NPN or PNP transistor output

Specifications

  • Features & Benefits
    • Operation mode and max sensing range: 1 M to 12 M thru beam• Cable or plug connection • Sensitivity adjustment via control input • Wide variety of housings • Power and output indicator • High tolerance to hostile environments • 10V DC to 30V DC supply voltage • Three-wire, NPN or PNP transistor output
  • Height
    1.5
  • Length
    6.1
  • Weight
    0.3
  • Width
    3.5
  • Product Type
    Photoelectric Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought