Overview
Mfr description
SMR4304MGJ RECEIVER
- Operation mode and max sensing range: 1 M to 12 M thru beam
- Cable or plug connection
- Sensitivity adjustment via control input
- Wide variety of housings
- Power and output indicator
- High tolerance to hostile environments
- 10V DC to 30V DC supply voltage
- Three-wire, NPN or PNP transistor output
Specifications
- Features & Benefits• Operation mode and max sensing range: 1 M to 12 M thru beam• Cable or plug connection • Sensitivity adjustment via control input • Wide variety of housings • Power and output indicator • High tolerance to hostile environments • 10V DC to 30V DC supply voltage • Three-wire, NPN or PNP transistor output
- Product TypePhotoelectric Sensors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data