Motion
SMR6106SG5
SpaceMaster™ SM 6000 Series Photoelectric Sensor—Switching Function: NPN
MI ITEM #02684249
MFR #SMR6106SG5
Price$315.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SpaceMaster™ SM 6000 Series Photoelectric Sensor—Switching Function: NPN
MI ITEM #02684249
MFR #SMR6106SG5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$315.63/each

Specifications

Details

  • Features & Benefits
    • Includes a self-contained transmitter SMT, and a receiver SMR to be used in thru beam mode • Control input in the SMT may be used for either disabling or enabling the transmitting power temporarily for test purpose, multiplexing applications or as a gradual regulation of the transmitting power level • Transmitter and receiver are protected against reverse polarity of power supplies, control input and output signals • Output is protected against short-circuit and inductive loads• Operation mode and max sensing range: Thru beam 1 M to 6 M • Sensitivity adjustment via control input • Power and output indicators • High tolerance to hostile environments • 5 ms or 0,5 ms response time • Low current consumption • Receiver max cycle rate: 100 Hz with exception of SMR6402TSJ which is 1,000 Hz
  • Product Type
    Photoelectric Sensors

Overview

Mfr description
SMR6106SG5
  • Includes a self-contained transmitter SMT, and a receiver SMR to be used in thru beam mode
  • Control input in the SMT may be used for either disabling or enabling the transmitting power temporarily for test purpose, multiplexing applications or as a gradual regulation of the transmitting power level
  • Transmitter and receiver are protected against reverse polarity of power supplies, control input and output signals
  • Output is protected against short-circuit and inductive loads
  • Operation mode and max sensing range: Thru beam 1 M to 6 M
  • Sensitivity adjustment via control input
  • Power and output indicators
  • High tolerance to hostile environments
  • 5 ms or 0,5 ms response time
  • Low current consumption
  • Receiver max cycle rate: 100 Hz with exception of SMR6402TSJ which is 1,000 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought