Overview
Mfr description
SMR6206SG5
- Includes a self-contained transmitter SMT, and a receiver SMR to be used in thru beam mode
- Control input in the SMT may be used for either disabling or enabling the transmitting power temporarily for test purpose, multiplexing applications or as a gradual regulation of the transmitting power level
- Transmitter and receiver are protected against reverse polarity of power supplies, control input and output signals
- Output is protected against short-circuit and inductive loads
- Operation mode and max sensing range: Thru beam 1 M to 6 M
- Sensitivity adjustment via control input
- Power and output indicators
- High tolerance to hostile environments
- 5 ms or 0,5 ms response time
- Low current consumption
- Receiver max cycle rate: 100 Hz with exception of SMR6402TSJ which is 1,000 Hz
Specifications
- Features & Benefits• Includes a self-contained transmitter SMT, and a receiver SMR to be used in thru beam mode • Control input in the SMT may be used for either disabling or enabling the transmitting power temporarily for test purpose, multiplexing applications or as a gradual regulation of the transmitting power level • Transmitter and receiver are protected against reverse polarity of power supplies, control input and output signals • Output is protected against short-circuit and inductive loads• Operation mode and max sensing range: Thru beam 1 M to 6 M • Sensitivity adjustment via control input • Power and output indicators • High tolerance to hostile environments • 5 ms or 0,5 ms response time • Low current consumption • Receiver max cycle rate: 100 Hz with exception of SMR6402TSJ which is 1,000 Hz
- Product TypePhotoelectric Sensors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data