Motion
SMR6306TSJ
SpaceMaster™ SM 6000 Series Photoelectric Sensor—Switching Function: PNP
Mi Item #02684259
MFR #SMR6306TSJ
Price$282.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SpaceMaster™ SM 6000 Series Photoelectric Sensor—Switching Function: PNP
Mi Item #02684259
MFR #SMR6306TSJ

Mfr description
SMR6306TSJ
  • Includes a self-contained transmitter SMT, and a receiver SMR to be used in thru beam mode
  • Control input in the SMT may be used for either disabling or enabling the transmitting power temporarily for test purpose, multiplexing applications or as a gradual regulation of the transmitting power level
  • Transmitter and receiver are protected against reverse polarity of power supplies, control input and output signals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.70/each

Specifications

Dimensions

  • Height
    1.75
  • Length
    3.45
  • Weight
    0.485
  • Width
    3.05

Details

  • Features & Benefits
    • Includes a self-contained transmitter SMT, and a receiver SMR to be used in thru beam mode • Control input in the SMT may be used for either disabling or enabling the transmitting power temporarily for test purpose, multiplexing applications or as a gradual regulation of the transmitting power level • Transmitter and receiver are protected against reverse polarity of power supplies, control input and output signals • Output is protected against short-circuit and inductive loads• Operation mode and max sensing range: Thru beam 1 M to 6 M • Sensitivity adjustment via control input • Power and output indicators • High tolerance to hostile environments • 5 ms or 0,5 ms response time • Low current consumption • Receiver max cycle rate: 100 Hz with exception of SMR6402TSJ which is 1,000 Hz
  • Product Type
    Photoelectric Sensors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)