Motion
SMR7620TSJ
SpaceMaster™ SM 7000 Series Photoelectric Sensor—Connection: 4 Pin, M12 Plug
MI ITEM #02684282
MFR #SMR7620TSJ
Price$418.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SpaceMaster™ SM 7000 Series Photoelectric Sensor—Connection: 4 Pin, M12 Plug
MI ITEM #02684282
MFR #SMR7620TSJ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$418.40/each

Specifications

Dimensions

  • Height
    1.7
  • Length
    3.4
  • Weight
    0.1
  • Width
    3.1

Details

  • Features & Benefits
    • Includes a self-contained transmitter SMT and a receiver SMR to be used in thru beam mode, an SMP for diffuse proximity, SMRR for retro reflective and an SMPF for use with fiber optic cables • Sensitivity adjustment via integral potentiometer with either cable or plug connection • Control input in the SMT is intended to be used for disabling or enabling the transmitting power temporarily for test purpose or for multiplexing applications • Complete series protected against reverse polarity of power supplies, control input and output signals • Output is protected against short circuit and inductive loads • Sensitivity adjustment via potentiometer • Switch selectable light or dark function • Power and output indicators • High tolerance to hostile environments • 10V to 30V DC supply voltage • Test input • Receivers max cycle rate: 250 Hz • Switching function: NPN/PNP • Output mode: NO/NC (Normally Open/Normally Closed)Operation mode and max sensing range: • Thru beam: 0 M to 20 M• Diffuse proximity: 0 cm to 50 cm• Retro reflective: 0 M to 3 M• Fiber: Dependent on fiber optic
  • Product Type
    Photoelectric Sensors

Overview

Mfr description
SMR7620TSJ RECEIVER
  • Includes a self-contained transmitter SMT and a receiver SMR to be used in thru beam mode, an SMP for diffuse proximity, SMRR for retro reflective and an SMPF for use with fiber optic cables
  • Sensitivity adjustment via integral potentiometer with either cable or plug connection
  • Control input in the SMT is intended to be used for disabling or enabling the transmitting power temporarily for test purpose or for multiplexing applications
  • Complete series protected against reverse polarity of power supplies, control input and output signals
  • Output is protected against short circuit and inductive loads
  • Sensitivity adjustment via potentiometer
  • Switch selectable light or dark function
  • Power and output indicators
  • High tolerance to hostile environments
  • 10V to 30V DC supply voltage
  • Test input
  • Receivers max cycle rate: 250 Hz
  • Switching function: NPN/PNP
  • Output mode: NO/NC (Normally Open/Normally Closed)Operation mode and max sensing range:
  • Thru beam: 0 M to 20 M
  • Diffuse proximity: 0 cm to 50 cm
  • Retro reflective: 0 M to 3 M
  • Fiber: Dependent on fiber optic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought