Overview
Mfr description
SMT3000CS305 SNAP TYPE TRANSMITTER DC
- Includes a low cost self-contained transmitter SMT, and a receiver SMR to be used in thru beam mode
- Control input in the SMT may be used for either disabling or enabling the transmitting power temporarily for test purpose, multiplexing applications or as a gradual regulation of the transmitting power level
- Transmitter and receiver are protected against reverse polarity of power supplies, control input and output signals
- Output is protected against short circuit and inductive loads
- Operation mode and max sensing range: Thru beam 1 M to 12 M
- Sensitivity adjustment via control input
- Power and output indicator
- High tolerance to hostile environments
- 10V–30V DC supply voltage
- 5 M cable connection
- Receiver max cycle rate (Hz): greater than 125
Specifications
- Features & Benefits• Includes a low cost self-contained transmitter SMT, and a receiver SMR to be used in thru beam mode • Control input in the SMT may be used for either disabling or enabling the transmitting power temporarily for test purpose, multiplexing applications or as a gradual regulation of the transmitting power level • Transmitter and receiver are protected against reverse polarity of power supplies, control input and output signals • Output is protected against short circuit and inductive loads • Operation mode and max sensing range: Thru beam 1 M to 12 M • Sensitivity adjustment via control input • Power and output indicator • High tolerance to hostile environments • 10V–30V DC supply voltage • 5 M cable connection • Receiver max cycle rate (Hz): greater than 125
- Product TypePhotoelectric Sensors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data