Motion
SMT4000MGJ
SpaceMaster™ Photoeletric Sensor—SMT 4000 Series—Input Voltage: 10–30V DC
Mi Item #02684360
MFR #SMT4000MGJ
Price$270.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SpaceMaster™ Photoeletric Sensor—SMT 4000 Series—Input Voltage: 10–30V DC
Mi Item #02684360
MFR #SMT4000MGJ

Mfr description
SMT4000MGJ TRANSMITTER DC
  • Operation mode and max sensing range: 1 M to 12 M thru beam
  • Cable or plug connection
  • Sensitivity adjustment via control input
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.62/each

Specifications

Details

  • Features & Benefits
    • Operation mode and max sensing range: 1 M to 12 M thru beam• Cable or plug connection • Sensitivity adjustment via control input • Wide variety of housings • Power and output indicator • High tolerance to hostile environments • 10V DC to 30V DC supply voltage • Three-wire, NPN or PNP transistor output
  • Product Type
    Photoelectric Sensors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)