Motion
9318
Wall Mountable Fan - 18 in Diameter, Direct Drive, Steel Blade Material, 2660 cfm, 2970 cfm, 3190 cfm Air Flow Rate, 1/6 hp, 1.3 A, 1.52 A, 1 A, 9 ft Cord Length
MI ITEM #02684523
MFR #9318
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Mountable Fan - 18 in Diameter, Direct Drive, Steel Blade Material, 2660 cfm, 2970 cfm, 3190 cfm Air Flow Rate, 1/6 hp, 1.3 A, 1.52 A, 1 A, 9 ft Cord Length
MI ITEM #02684523
MFR #9318

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9318 18" MULTI MOUNT FAN

Specifications

  • Diameter
    18 in
  • Maximum Air Flow
    3190 cfm
  • Number Of Speeds
    3
  • Blade Material
    Steel
  • Oscillating
    Non-Oscillating
  • Mount Type
    Ceiling, I-Beam, Pedestal, Wall
  • Cord Length
    9 ft
  • Guard Material
    Steel
  • Speed
    1100 rpm, 1300 rpm, 1500 rpm
  • Voltage
    120 V
  • Amperage
    1.3 A, 1.52 A, 1 A
  • Horsepower
    1/6 hp
  • Sound Level
    49/67 dB(a)
  • Standards Met
    ETL, OSHA
  • Overall Depth
    21-1/2 in
  • Overall Height
    21 in
  • Overall Width
    16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought