Motion
MOA-V112-AE

GAST MFG
MOA-V112-AE

MOAV112-AE VACUUM PUMP
Mi Item #02684840
MFR #MOA-V112-AE
Price$459.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
MOA-V112-AE

MOAV112-AE VACUUM PUMP
Mi Item #02684840
MFR #MOA-V112-AE

Mfr description
MOAV112-AE VACUUM PUMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$459.71/each

Specifications

Dimensions

  • Height
    8.4
  • Length
    12.98
  • Weight
    6.91
  • Width
    8.12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)