Motion
6004-2RSH/W64

SKF
6004-2RSH/W64

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
Mi Item #02684898
MFR #6004-2RSH/W64
Price$80.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6004-2RSH/W64

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
Mi Item #02684898
MFR #6004-2RSH/W64

Mfr description
60042RSHW64 BEARING
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.76/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    42 mm
  • Overall Width  
    12 mm
  • Weight
    0.16 lbs

Details

  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    60042RSHW64 BEARING
  • Features & Benefits
    • Resistant to chemicals • Keeps the oil in position • Brings more oil to the bearings than grease • Can withstand large ‘g’ forces • Keeps contaminants out • Environmentally friendly
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 6004-2RSH/W64 is a 20 mm bore radial/deep groove ball bearing with a 42 mm OD and 12 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6004-2RSH/W64
  • Operating Temperature Range
    0 °F to 185 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2100 lbf
  • Radial Static Load Capacity
    1120 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316572155912
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)