Motion
PKIT SR54RD 162 STL

REXNORD INC
PKIT SR54RD 162 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series 54RDG, Cplg Size 162
MI ITEM #02685031
MFR #PKIT SR54RD 162 STL
Your Price$582.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SR54RD 162 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series 54RDG, Cplg Size 162
MI ITEM #02685031
MFR #PKIT SR54RD 162 STL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$582.61/each(List $728.26)

Overview

Mfr description
031754 PKIT SR54RD 162 STL

Specifications

  • Product Types
    Disc Pack Hardware Kit
  • Coupling Size Code
    162
  • Series
    54RDG
  • Material
    Steel
  • UPC_NO
    793699123876
  • Includes
    Washer
  • Manufacturer Catalog Number
    031754
  • Weight
    0.60 lbs
  • Product Type
    Disc Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text