Motion
PKIT SR54RD 200 STL

REXNORD INC
PKIT SR54RD 200 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series 54RDG, Cplg Size 200
MI ITEM #02685032
MFR #PKIT SR54RD 200 STL
Price$623.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SR54RD 200 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series 54RDG, Cplg Size 200
MI ITEM #02685032
MFR #PKIT SR54RD 200 STL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$623.17/each

Specifications

Dimensions

  • Coupling Size Code
    200
  • Weight
    1.00 lbs

Details

  • Includes
    Washer
  • Manufacturer Catalog Number
    031755
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    54RDG
  • UPC_NO
    793699123883

Overview

Mfr description
031755 PKIT SR54RD 200 STL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought