Motion
1301110024

MOLEX INC
1301110024

Pro-Yellow® 302SRL Temporary Stringlights - TC 12/2 Cord, 10 Sockets, 120 V, 100 ft Cord Length
MI ITEM #02685042
MFR #1301110024
List Price$372.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1301110024

Pro-Yellow® 302SRL Temporary Stringlights - TC 12/2 Cord, 10 Sockets, 120 V, 100 ft Cord Length
MI ITEM #02685042
MFR #1301110024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$372.16/each for your price

Overview

Mfr description
302SRL STRING LIGHT W/DISPLAY
  • Multiple options give you the right product for the job
  • 302SRL series includes Lamp-It-In-the-Box™ packagingto make installing bulbs a snap

Specifications

  • Number Of Lamp Sockets
    10
  • Cord Length
    100 ft
  • Distance Between Sockets
    10 ft
  • Lamp Code
    A21
  • Voltage
    120 V
  • Color
    Black
  • Cord Type
    TC 12/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text