Motion
1300940493

MOLEX INC
1300940493

36564 Support Grip - Bus-Drop - Single Eye, 0.410–0.560 in Cable Dia., 1100 lbs Break Strength
MI ITEM #02685048
MFR #1300940493
List Price$33.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1300940493

36564 Support Grip - Bus-Drop - Single Eye, 0.410–0.560 in Cable Dia., 1100 lbs Break Strength
MI ITEM #02685048
MFR #1300940493

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.15/each for your price

Overview

Mfr description
36564 BUS DROP GRIP .41-.56

Specifications

  • Grip Type
    Support Grip - Bus-Drop
  • Eye Type
    Single Eye
  • Cable Diameter
    0.410–0.560 in
  • Mesh Length
    5.00 in
  • Break Strength
    1100 lbs
  • Bale Length
    9.00 in
  • Grip Material
    Galvanized Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text