Motion
1300940495

MOLEX INC
1300940495

36567 Support Grip - Bus-Drop - Single Eye, 0.530–0.730 in Cable Dia., 1100 lbs Break Strength
MI ITEM #02685049
MFR #1300940495
List Price$39.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1300940495

36567 Support Grip - Bus-Drop - Single Eye, 0.530–0.730 in Cable Dia., 1100 lbs Break Strength
MI ITEM #02685049
MFR #1300940495

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$39.87/each for your price

Overview

Mfr description
36567 BUS DROP GRIP .53-.73

Specifications

  • Grip Type
    Support Grip - Bus-Drop
  • Eye Type
    Single Eye
  • Cable Diameter
    0.530–0.730 in
  • Mesh Length
    6.50 in
  • Break Strength
    1100 lbs
  • Bale Length
    9.00 in
  • Grip Material
    Galvanized Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text