Motion
1300910013

MOLEX INC
1300910013

Super-Safeway 980 Power Cord Reel - Flying Leads, 50 ft, 8 A, 16 AWG, SJTOW
MI ITEM #02685051
MFR #1300910013
List Price$1,095.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1300910013

Super-Safeway 980 Power Cord Reel - Flying Leads, 50 ft, 8 A, 16 AWG, SJTOW
MI ITEM #02685051
MFR #1300910013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,095.09/each for your price

Overview

Mfr description
980 REEL 50' 16/3
  • 2-Position Guide Arm

Specifications

  • Cord Ending
    Flying Leads
  • Cord Length
    50 ft
  • Wire Gauge
    16 AWG
  • Number of Conductors
    3
  • Voltage
    120 V
  • Description Keyword
    Flying Leads
  • Current
    8 A
  • Cord Type
    SJTOW
  • Nema Receptacle Configuration
    NEMA 5-15
  • Enclosure
    NEMA 1
  • Material
    Steel & Polycarbonate
  • Mounting Type
    Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought