Motion
1300910045

MOLEX INC
1300910045

Super-Safeway 990 Power Cord Reel - Flying Leads, 45 ft, 11 A, 14 AWG, SJTOW
MI ITEM #02685052
MFR #1300910045
List Price$1,260.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1300910045

Super-Safeway 990 Power Cord Reel - Flying Leads, 45 ft, 11 A, 14 AWG, SJTOW
MI ITEM #02685052
MFR #1300910045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,260.43/each for your price

Overview

Mfr description
990 REEL 45' 14/3
  • 2-Position Guide Arm

Specifications

  • Cord Ending
    Flying Leads
  • Cord Length
    45 ft
  • Wire Gauge
    14 AWG
  • Number of Conductors
    3
  • Voltage
    120 V
  • Description Keyword
    Flying Leads
  • Current
    11 A
  • Cord Type
    SJTOW
  • Nema Receptacle Configuration
    NEMA 5-15
  • Enclosure
    NEMA 1
  • Material
    Steel & Polycarbonate
  • Mounting Type
    Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text