Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VHS20/30/40/50, Pressure Relief 3 Port Valve w/Locking Holes (Single Action) - 1/4 NPT Port, 3 Ports, +0.1 MPa MIN Pressure, +1 Mpa2 MAX Pressure
Mi Item #02685059
MFR #VHS20-N02B-Z

Mfr description
VHS20-N02B-Z SHUT OFF VALVE
  • 3 port pressure relief valve
  • Accessory for AC series
  • Lockable for energy isolation
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Height
    40 mm
  • Overall Length
    59 mm
  • Overall Width
    28 mm
  • Port Size
    1/4 NPT
  • Weight
    0.092 kg

Details

  • Action
    Single
  • Body Material
    Zinc
  • Country of Origin
    CN
  • Flow Coefficient Cv Flow Factor Kv
    0.76 (In to Out) Cv, 0.87 (Out to Exhaust) Cv
  • Knob Color
    Black (Knob)
  • Manual Operation Type
    Lever
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Number Of Ports  
    3
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Proof Pressure
    +1.5 MPa
  • Standards Met
    JIS, OSHA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)