Overview
Mfr description
CNHX-610HY-21 56C REDUCER
Specifications
- Reducer TypeCycloidal
- Ratio21:1
- Actual Ratio21:1
- Input TypeC-Face
- Reduction21:1
- MountingFoot Mount
- NEMA / IEC Frame Size56C
- Standards MetAGMA
- Nominal Ratio21:1
- SeriesCyclo 6000
- Output Bore TypeSolid shaft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data