Specifications
Dimensions
- NLGI Grade2
Details
- ApplicationMultipurpose
- CertificationNSF H1
- ColorWhite
- CompositionAluminum Complex, Mineral Oil, Silica, Zinc Oxide
- Dropping Point+500 °F
- Food GradeFood Grade
- RegulationsFDA Regulation 21 C.F.R. 178.3570
- Temperature Range+15 to +350 °F
- TypeExtreme Pressure
- Water ResistanceWater Resistant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)