Motion
CPA18-2RS

ROLLON CORP
CPA18-2RS

Cam Guided Rail Component - CPA Series, Roller, 18 mm Rail Size, For Use With: Sliders 18, T & U Rail
MI ITEM #02685162
MFR #CPA18-2RS
Price$62.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
CPA18-2RS

Cam Guided Rail Component - CPA Series, Roller, 18 mm Rail Size, For Use With: Sliders 18, T & U Rail
MI ITEM #02685162
MFR #CPA18-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$62.18/each

Specifications

Dimensions

  • Rail Size
    18 mm
  • Weight
    0.0088 lb

Details

  • Acceleration
    10 m/s²
  • Component Type
    Roller
  • Operating Temperature
    -20°C/+120 °C
  • Radial Static Load Capacity
    410 N
  • Series
    CPA
  • Speed
    3 m/s

Overview

Mfr description
CPA18-2RS, RLR WITH ECC PIVOT
  • Call your local Motion Industries Branch for quote

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought