Specifications
Dimensions
- Weight0.14 lbs
Details
- Manufacturer Upc Number697904000108
- Product TypeGear Coupling Components
- Product TypesSleeve
- UPC_NO697904000108
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)