Specifications
Dimensions
- Overall Length2.06 in
- Port Size1/4 NPT
- Weight0.59 lbs
Details
- Ball Material316 Stainless Steel
- Body MaterialCast Bronze
- Body Seal MaterialPTFE
- Body Style2 Piece
- Control TypeManually Operated
- Flow Direction2-Way
- Handle MaterialStainless Steel w/ Vinyl Grip
- Handle StyleLever Handle
- Locking DevicePad-Locking Device
- Manufacturer Product Page
- Max Operating Temperature450 °F
- Maximum Operating Pressure600 psi
- Media Pressure RatingCold Water - 600 psi, Steam - 150 psi
- Min Operating Temperature-20 °F
- Mounting TypeInline Threaded
- O Ring MaterialPTFE
- Porting StyleStandard Port
- Seat MaterialMPTFE
- Series70-100
- StandardsMSS SP-110 Compliant
- Stem Material316 Stainless Steel
- Stem Seal MaterialMPTFE
- Valve Body MaterialCast Bronze
Overview
Mfr description
70-141-B-5 1/4" BALL VALVE