Motion
BHA2016ZOH
Needle Roller Bearing - Open End, 1.2500 in Bore, 1.6250 in OD, 1.0000 in Width, Open
MI ITEM #02685401
MFR #BHA2016ZOH
Your Price$19.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open End, 1.2500 in Bore, 1.6250 in OD, 1.0000 in Width, Open
MI ITEM #02685401
MFR #BHA2016ZOH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.96/each(List $22.95)

Overview

Mfr description
BHA 2016 ZOH BRG
  • Shell Needle Roller Bearing
  • Caged
  • Chromium Molybdenum Steel
  • Heavy Duty

Specifications

  • Drawn Cup Type
    Open End
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    33200 N
  • Static Load Capacity
    55000 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    BHA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BHA2016ZOH
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.15 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BHA2016ZOH Needle Roller Bearing features a 1.2500 in bore diameter, open closure type, open end design, 1.6250 in outside diameter, 1.0000 in overall width, and 0.15 lb weight, making it suitable for demanding environments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought