Motion
MM40BS72 QUH

TIMKEN (FAFNIR)
MM40BS72 QUH

Duplex Angular Contact Bearing - Quadplex, 40 mm Bore, 72 mm OD, 60 mm Width, 60 ° Contact Angle, C0, Open
MI ITEM #02685441
MFR #MM40BS72 QUH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM40BS72 QUH

Duplex Angular Contact Bearing - Quadplex, 40 mm Bore, 72 mm OD, 60 mm Width, 60 ° Contact Angle, C0, Open
MI ITEM #02685441
MFR #MM40BS72 QUH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MM40BS72 QUH BRGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    2.32 lbs
  • Duplex Type
    Quadplex
  • Contact Angle
    60 °
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Finish Coating
    Uncoated
  • Application
    Ball Screw Support
  • Description
    MM40BS72 QUH BRGS
  • Outer Ring Width
    60 mm
  • Fillet Radius
    0.8 mm
  • Series
    MM4
  • Manufacturer Upc Number
    087796078093
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text