Motion
985.611F
Parallel Brushed Gearmotor - Parallel Shaft, 76 :1 Ratio, 1/8 hp hp, 90 V, 24.0 rpm rpm, TENV, 30 Frame, Continuous Duty
Mi Item #02685571
MFR #985.611F
Price$1,291.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed Gearmotor - Parallel Shaft, 76 :1 Ratio, 1/8 hp hp, 90 V, 24.0 rpm rpm, TENV, 30 Frame, Continuous Duty
Mi Item #02685571
MFR #985.611F

Mfr description
M1125069.00,1/8HP,P303-30E,24RPM,
  • Precision machined in-line steel gears
  • First stage steel helical gear followed by spur-type gears
  • Lubrication is permanent semi-fluid grease, reducing possibility of leakage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,291.80/each

Specifications

Dimensions

  • Drive End Bearing Size
    6000
  • Frame Size
    30
  • Gear Ratio
    76 :1
  • Motor Length Less Shaft
    4.91 in
  • Opposite Drive End Bearing Size
    6000
  • Overall Length C Dimension
    11.45 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    14.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    1.30 A
  • Full Load Efficiency
    67.20 %
  • Full Load Torque
    280 in/lb
  • Input Horsepower
    1/8 hp
  • Insulation Class
    F
  • kW
    0.10 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720091128
  • Motor Supply Voltage
    90 V
  • Motor Type
    Brushed
  • Mounting Type
    Special
  • Output RPM
    24.0 rpm
  • Shaft Rotation
    Reconn
  • Shaft Type
    Parallel
  • Standards Met
    CE,UL Recognized,CSA
  • UPC_NO
    691720091128
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)