Motion
HP8505-60IN

REXNORD INC
HP8505-60IN

HP8505-60 Rexnord MatTop® 8505 Series Chain
MI ITEM #02685681
MFR #HP8505-60IN
Price$377.19/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP8505-60IN

HP8505-60 Rexnord MatTop® 8505 Series Chain
MI ITEM #02685681
MFR #HP8505-60IN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$377.19/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    60.0000 in
  • Chain Pitch  
    0.75 in
  • Minimum Backflex Radius
    1 in
  • Weight
    62 lbs
  • Weight per Foot
    20.67 lbs

Details

  • Additional Details
    HP8505 60 Inch Wide MatTop® Chain with Polyester Pins Molded In Brown High Performance Material
  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Polyester
  • Standards Met
    FDA
  • UPC_NO
    793699348422

Overview

Mfr description
HP8505-60
  • HP8505 60 Inch Wide MatTop® Chain Molded in Brown High Performance Material And Assembled With Polyester Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought