Motion
M806A
HOOK CLEVIS GRAB 3/8 G80 30/B
Mi Item #02685694
MFR #M806A
Price$15.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOOK CLEVIS GRAB 3/8 G80 30/B
Mi Item #02685694
MFR #M806A

Mfr description
M806A HOOK CLEVIS GRAB 3/8" GRADE 80
  • Not recommended for overhead lifting
  • For use when high-capacity hooks are needed for tiedown/transportation applications
  • Quenched and tempered alloy steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.31/each

Specifications

Dimensions

  • Hook Size
    3/8 in
  • Opening Width
    0.5000 in
  • Overall Length
    4.5000 in
  • Reach
    2.6400 in
  • Weight
    1.17 lbs
  • Width
    2.6600 in

Details

  • Additional Details
    WLL: 3,5 to 18,1 lbs. Sizes: 1/4 to 5/8 in. Clevis Hooks are not designed for overhead lifting, but instead are most often used for load securement with tie-down chains. Clevis hooks can be used in combination with various grades of chain including Grade 3, 43, 7 and 8. These feature a U-shaped attachment point with a pin to secure chain or other rigging attachments.
  • Finish Coating
    Orange Powder Coated
  • Hook Grade
    Grade 80
  • Hook Type
    Clevis Slip Hook
  • Manufacturer Product Page
  • Material
    Quenched and tempered alloy steel
  • Weight Capacity
    7,100 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)