Motion
M906A
HOOK CLEVIS SLIP 3/8 G63 20/B
MI ITEM #02685695
MFR #M906A
Your Price$22.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOOK CLEVIS SLIP 3/8 G63 20/B
MI ITEM #02685695
MFR #M906A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.62/each(List $28.28)

Overview

Mfr description
M906A HOOK CLEVIS SLIP 3/8" GR-63
  • Designed specifically for transport Grade 70 chain
  • Design factor 4:1
  • Hook embossed with trace code providing traceability throughout the manufacturing and testing process to heat of steel
  • Durable orange powder coated finish

Specifications

  • Hook Type
    Clevis Slip Hook
  • Hook Size
    3/8 in
  • Weight Capacity
    6,600 lb
  • Material
    Steel
  • Reach
    3.3900 in
  • Opening Width
    1.2500 in
  • Width
    3.6600 in
  • Hook Grade
    Grade 63
  • Finish Coating
    Orange Paint
  • Manufacturer Product Page
  • Weight
    1.35 lbs
  • Additional Details
    WLL: 2,75 to 14,2 lbs. Sizes: 1/4 to 5/8 in. Clevis Hooks are not designed for overhead lifting, but instead are most often used for load securement with tie-down chains. These feature a U-shaped attachment point with a pin to secure chain or other rigging attachments.
  • Overall Length
    4.8800 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text