Motion
QJ 232 N2MA

SKF
QJ 232 N2MA

Four-point Contact Bearing - 160 mm Bore, 290 mm OD, 48 mm Width, Open
Mi Item #02685722
MFR #QJ 232 N2MA
Price$7,072.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
QJ 232 N2MA

Four-point Contact Bearing - 160 mm Bore, 290 mm OD, 48 mm Width, Open
Mi Item #02685722
MFR #QJ 232 N2MA

Mfr description
QJ 232 N2MA BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,072.34/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Contact Angle
    35 °
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    48 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    48 mm
  • Precision Rating
    Not Rated
  • Weight
    33 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Steel
  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    QJ 232 N2MA BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316577108777
  • Max Rpm
    3800 rpm
  • Maximum Operating RPM
    3800 rpm
  • Number Of Rows
    1
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    450 kN
  • Radial Static Load Capacity
    670 kN
  • Relubricatable
    No
  • Row Type Fill Slot
    1
  • Series
    QJ
  • Snap Ring
    Retaining slot
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577108777
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)