Motion
KMT 13

SKF
KMT 13

KMT Series Bearing Lock Nut - M65x2 mm Thread Size, 95 mm OD, 87 mm Face Dia., 28 mm Width, Steel Material
Mi Item #02685725
MFR #KMT 13
Price$359.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMT 13

KMT Series Bearing Lock Nut - M65x2 mm Thread Size, 95 mm OD, 87 mm Face Dia., 28 mm Width, Steel Material
Mi Item #02685725
MFR #KMT 13

Mfr description
KMT 13 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$359.57/each

Specifications

Dimensions

  • Axial Load
    460 kN;103 412 lbf
  • Bore Diameter
    65 mm
  • Face Diameter  
    87 mm
  • Outside Diameter  
    95 mm
  • Overall Width
    28 mm
  • Thread Size  
    M65x2 mm
  • Weight
    1.55 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    High Precision
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMT
  • UPC_NO
    7316577655035
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)