Motion
SUCST 207-23

IPTCI BEARINGS
SUCST 207-23

Take-Up Roller Bearing Unit - Ball Bearing, 1-7/16 in Bore
MI ITEM #02685752
MFR #SUCST 207-23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
SUCST 207-23

Take-Up Roller Bearing Unit - Ball Bearing, 1-7/16 in Bore
MI ITEM #02685752
MFR #SUCST 207-23

Mfr description
SUCST 207-23 TAKE UP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1-7/16 in
  • Weight
    1.19 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty
  • Grease Type
    H1 Food Grade Grease
  • Instruction Manual
  • Locking Type
    Set Screw
  • Manufacturer Catalog
  • Product Type
    Take-Up Roller Bearing Units
  • Type Of Bearing
    Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)