Motion
P 3 1/2
Quick Disconnect Bushing - 11.75 in Flg OD, 9.375 LTB
MI ITEM #02685766
MFR #P 3 1/2
Price$2,467.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - 11.75 in Flg OD, 9.375 LTB
MI ITEM #02685766
MFR #P 3 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,467.03/each

Specifications

Dimensions

  • Barrel Length
    7.625 in
  • Bore Diameter  
    3-1/2 in
  • Bushing Size
    P
  • Flange Outside Diameter  
    11.75 in
  • Flange Thickness  
    1.75 in
  • Length Through Bore  
    9.375
  • Set Screw Size
    7/8-9X7/8
  • Stocked Finished Bore
    3.5 in
  • Storage Dimension Height
    9.375 in
  • Storage Dimension Length
    11.75 in
  • Storage Dimension Width
    11.75
  • Weight
    134.00 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Manufacturer Upc Number
    697950681382
  • UPC_NO
    697950681382

Overview

Mfr description
P 3 1/2 BUSHING QD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text