Motion
238/600-MB
Spherical Roller Bearing - 600 mm ID, 730 mm OD, 98 mm Width, Straight Bore, Open, CN
MI ITEM #02685857
MFR #238/600-MB
Price$63,575.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 600 mm ID, 730 mm OD, 98 mm Width, Straight Bore, Open, CN
MI ITEM #02685857
MFR #238/600-MB

Mfr description
238/600-MB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63,575.61/each

Specifications

Dimensions

  • Bore Diameter  
    600 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    730 mm
  • Overall Width  
    98 mm
  • Weight
    188.495 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Solid Brass
  • Closure Type
    Open
  • Description
    Spherical roller bearing 238..-MB, symmetric 3 ribs
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    980 rpm
  • Maximum Speed
    980 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    238

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)