Motion
0332023
Coil Link Chain - 2/0, Zinc Plated Low Carbon Steel, 520 lbs Capacity, 0.18 in Link Dia., 400 ft
Mi Item #02686052
MFR #0332023
Price$500.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coil Link Chain - 2/0, Zinc Plated Low Carbon Steel, 520 lbs Capacity, 0.18 in Link Dia., 400 ft
Mi Item #02686052
MFR #0332023

Mfr description
0332023 2/0 STR. LINK COIL BLU-KR
  • Typical uses include tailgates, barrier guards, animal ties
  • Standard material: low carbon steel
  • Standard finish: zinc plated
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$500.13/each

Specifications

Dimensions

  • Inside Link Length  
    1.29 in
  • Inside Link Width  
    0.34 in
  • Link Diameter  
    0.18 in
  • Overall Length
    400 ft
  • Trade Size
    2/0

Details

  • Chain Type
    Coil Link
  • Description Keyword
    Zinc Plated Low Carbon Steel
  • Finish Coating
    Zinc Plated
  • Links Per Foot Or Meter
    9.3/ft
  • Material
    Steel
  • Material Specification
    Low Carbon
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested
  • Working Load Capacity
    520 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)