Motion
MUCTPL205-16RFW

AMI BEARINGS INC
MUCTPL205-16RFW

Take-up Ball Bearing Unit - Side Mount, 1 in Bore, Thermoplastic Housing, Set Screw Collar, Normal Duty, 0.4690 in, 11.90 mm Slot
MI ITEM #02686093
MFR #MUCTPL205-16RFW
Price$420.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCTPL205-16RFW

Take-up Ball Bearing Unit - Side Mount, 1 in Bore, Thermoplastic Housing, Set Screw Collar, Normal Duty, 0.4690 in, 11.90 mm Slot
MI ITEM #02686093
MFR #MUCTPL205-16RFW

Mfr description
MUCTPL205-16RFW 1 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$420.25/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Bore Length
    1.3390 in, 34 mm
  • Inner Ring Width
    1.3390 in, 34 mm
  • Insert Outer Diameter
    2.0472 in, 52 mm
  • Length Through Bore
    1.3390 in, 34 mm
  • Outside Diameter
    2.0472 in, 52 mm
  • Overall Height
    3.4844 in
  • Overall Length
    3.8906 in
  • Overall Width
    1.7660 in, 44.85 mm
  • Shaft Diameter
    1.0000 in, 25.39 mm
  • Size Code
    205
  • Slot Spacing  
    1.7656 in
  • Slot Width  
    0.4690 in, 11.90 mm
  • Take Up Frame Size
    TPL205
  • Tap Thread Size
    1/2-13 UNC
  • Weight
    0.78 lbs, 0.354 kg

Details

  • Bearing Material
    440C Stainless Steel
  • Bearing Series
    MUCTPL200
  • Cage Material
    Stainless Steel
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Food Grade (H1)
  • Housing Construction
    Solid
  • Housing Material
    Thermoplastic
  • Insert Material
    440C Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MUCTPL205-16RFW
  • Manufacturer Upc Number
    0808250222933
  • Material
    Thermoplastic
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Temperature
    100 °C, 212 °F
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2680 lbf
  • Radial Static Load Capacity
    6316.48 N, 1420 lbf
  • Relubricatable
    True
  • Replacement Bearing
    MUC205-16
  • Retainer Type
    Stainless Steel
  • Seal Material
    Buna-Nitrile Rubber
  • Seal Type
    Dual Lip with Slinger
  • Sealing Type
    Single Lip Seal
  • Self Aligning
    True
  • Series
    MUCTPL200RFW
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    6316.47 N, 1420 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250222933

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)