Motion
7670 OLP
Hose Reel for Low Pressure Air/Water - Includes 3/8 in x 70 ft Hose, 300 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #02686188
MFR #7670 OLP
Price$818.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel for Low Pressure Air/Water - Includes 3/8 in x 70 ft Hose, 300 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #02686188
MFR #7670 OLP

Mfr description
7670-OLP HOSE REEL
  • Series 7000 is very robust and ideal for the most demanding applications
  • The reel's base and guide arm are formed from high-grade steel engineered with structural forms and gussets to yield the greatest amount of strength
  • The standard low pressure hose is for air or water service only
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$818.03/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Hose Length
    70 ft
  • Nominal Hose Outer Diameter
    0.600 in
  • Weight
    50.00 lbs

Details

  • Application
    Air, Water
  • Description Keyword
    3/8 in x 70 ft Hose
  • Hose Outlet
    1/4 NPT - Male
  • Hose Type
    PVC
  • Manufacturer Catalog
  • Maximum Temperature
    150 °F
  • Pressure Application
    Low Pressure Air/Water
  • Rated Pressure
    300 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Reel Outlet
    1/2 NPT - Female
  • Standard Hose Capacity Length
    70 ft
  • UPC_NO
    699567000211

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)