Motion
HS1231-06X50
HS1231-06X50 Tundra-Air® HS1231 Series 0.625 in. Nominal OD and 50 ft Standard Length Low Temperature PVC Air Hose
Mi Item #02686249
MFR #HS1231-06X50
Price$81.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HS1231-06X50 Tundra-Air® HS1231 Series 0.625 in. Nominal OD and 50 ft Standard Length Low Temperature PVC Air Hose
Mi Item #02686249
MFR #HS1231-06X50

Mfr description
HS1231-06X50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.67/each

Specifications

Details

  • Color
    Yellow
  • Manufacturer Upc Number
    822353114469
  • Performance
    Ultra Flexible for Indoor and Outdoor Applications
  • Product Types
    Series HS1231 Tundra-Air® Low Temperature PVC Air Hose
  • UPC_NO
    822353114469
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)