Motion
HS1231-06X100

KURIYAMA OF AMERICA
HS1231-06X100

Hose Assemblies - 0.3750 in ID, 300 psi
Mi Item #02686250
MFR #HS1231-06X100
Price$117.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
HS1231-06X100

Hose Assemblies - 0.3750 in ID, 300 psi
Mi Item #02686250
MFR #HS1231-06X100

Mfr description
HS1231-06X100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.86/each

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.3750 in

Details

  • Color
    Yellow
  • Manufacturer Upc Number
    822353114476
  • ManufacturerName (description attribute)
    Kuriyama
  • Performance
    Ultra Flexible for Indoor and Outdoor Applications
  • Product Types
    Series HS1231 Tundra-Air® Low Temperature PVC Air Hose
  • UPC_NO
    822353114476
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)